DESCRIPTION

  • Color-matched spray
  • Field-convertible spout
  • Inlet connection: 21" (533 mm) long flexible supplies with 3/8" (10 mm) compression fittings
  • Maximum recommended deck thickness of 1-1/2" (38 mm)
  • Metal lever handle with red/blue indexes
  • Pressure-compensating aerator
  • Solid brass construction for durability and long life
  • Water conserving 1.5 gpm pressure-compensating aerator

American Standard Monterrey® Remote Valve Kitchen Faucet with Single Lever Handle

A6114301

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Monterrey®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Flow Rate
1.5 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Spout Height
6-1/2 in
Spout Reach
4-3/4 in
Spout Type
Gooseneck Swiveling
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY