DESCRIPTION

  • Compatible with any Cadet series of tubs and whirlpools
  • Removable tub/whirlpool apron panel

American Standard Cadet® Removable Apron

A9260018020

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Cadet®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
42 in
IAPMO Listed
No
Length
5 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY