DESCRIPTION

  • For use with Colony FitRight
  • Toilet tank cover only

American Standard Colony® Repair Closet Tank Lid

A735129400

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Colony®
Color Finish
White
Color Finish Category
Whites
Depth
7-63/100 in
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY