DESCRIPTION

  • American Standard® genuine repair part

American Standard Replacement Spray Hose

AM9623680070A

Brand Model Compatibility:

American Standard 4205.104.F15 Reliant + Pull-Out Kitchen Faucet

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard 4205.104.F15 Reliant + Pull-Out Kitchen Faucet
CARB OTC LEED Compliant
No
End Connection 1
Hose
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
No

Starting at
$17.64
EACH
  • QUANTITY