1.28 gpf Toilet Tank in White

You last purchased this on
 
American Standard

Retrospect® Champion® Pro 1.28 gpf Toilet Tank in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Retrospect® Champion® Pro 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4326A104020
  • Item #4783556
  • Manufacturer Part #4326A104.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Material: Vitreous china
  • All metal trip lever
  • Tank only
  • Includes EZ-Install tools w/color match bowl caps
  • Coordinates with Retrospect Suite
  • Robust metal trip lever & metal shank fill valve
  • Includes EZ-install tools
  • Meets EPA WaterSense® criteria
  • 4" piston-action Accelerator flush valve
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Retrospect® Champion® Pro
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
30 in
IAPMO Listed -:
Yes
Length:
9-7/16 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
19-3/4 in