Centerset Pedestal Lavatory Top in White
Retrospect® Centerset Pedestal Lavatory Top in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Design coordinates with Retrospect® Champion® and Heritage® VorMax toilets
- Made of vitreous china
- Hidden front overflow
- Centers: 4" (102 mm)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Retrospect®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 10-1/2 in
- IAPMO Listed -:
- No
- Length:
- 30-1/8 in
- NSF Certified:
- Yes
- Pedestal Only:
- No
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 27 in
- Size:
- 27 in x 19-3/4 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 23 in