27 x 19-3/4 in. Oval Pedestal Bathroom Sink in White

You last purchased this on
 
American Standard

Retrospect® 27 x 19-3/4 in. Oval Pedestal Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Retrospect® 27 x 19-3/4 in. Oval Pedestal Bathroom Sink in White

  • Fast #
  • Part #A0282008020
  • Item #2342325
  • Manufacturer Part #0282008.020
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Right Height® for greater comfort during use
  • Nominal dimensions: 27" x 19-3/4" x 36" (686 x 502 x 914mm)
  • Design-matched to Retrospect® Collection fixtures
  • Bowl size: 15-1/2"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.9M
ASME:
ASME A112.19.9M
Application:
Residential
Brand Model Compatibility:
8711.000.002 and 8711.000.295
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45
Collection:
Retrospect®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-11/16 in
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
8-1/8 in
IAPMO Listed -:
No
Length:
27 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
15-1/2 in x 12 in
Sink Depth:
8-1/8 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Fireclay
Sink Size Range:
26 in - 30 in
Size:
27 in x 19-11/16 in
Type:
A0282008020
Vessel Only:
Yes
Width:
19-3/4 in