Rim Guard Service Sink Floor in Stainless Steel
Clinic Rim Guard Service Sink Floor in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 378-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Flushing rim
- Optional 1, 2 or 3 rim guards available when specified and ordered accordingly
- Siphon jet flushing action with bolt caps
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Clinic 9504.999 Service Sink
- Built-In Grinder:
- No
- Collection:
- Clinic
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-7/8 in
- Hardware Included:
- No
- Height:
- 3-3/5 in
- IAPMO Listed -:
- No
- Length:
- 1-7/8 in
- Material:
- Metal
- NSF Certified:
- Yes
- Product Type:
- Cover
- Size:
- 1-7/8 in x 13-3/4 in
- Width:
- 4-3/5 in