DESCRIPTION

  • Can be used with rim guard
  • Constructed from vitreous china

American Standard Rim Guard Service Sink Wall

A7832512075

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
3-3/5 in
Material
Vitreous China
Width
4-3/5 in

Starting at
$53.04
EACH
  • QUANTITY

DOCUMENTS