Plastic Elongated Closed Front With Cover Toilet Seat in White

You last purchased this on
 
American Standard

Rise-and-Shine® Plastic Elongated Closed Front With Cover Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Rise-and-Shine® Plastic Elongated Closed Front With Cover Toilet Seat in White

  • Fast #
  • Part #A5324019020
  • Item #1599776
  • Manufacturer Part #5324019.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes mounting bolts, nuts, and dual-faced adhesive washers
  • Removable design allows detachment of the seat and cover from your toilet without the need for tools for quick and easy cleaning
  • Requires Certification

Specifications

Collection:
Rise-and-Shine®
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Type:
A5324019020