DESCRIPTION

  • Concealed mounting with no exposed screws
  • Durable and long-lasting metal construction
  • Easy installation
  • Exceptional coordination with the rest of the Estate® collection

American Standard Estate® Robe Hook

A7722210

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Estate®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4 in
Height
4 in
IAPMO Listed
No
Installation Type
Concealed Screw
Material
Brass
Width
2-1/4 in

Starting at
$19.89
EACH
  • QUANTITY