Drop-in Basin in White
Rondalyn™ Drop-in Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-rimming round countertop sink
- Tapered edges for style
- Front overflow
- 15" (381mm) wide
- Bowl size: 12-1/8" x 15" x 5-3/4"
- Bowl Sizes:
- Diameter: 19-1/8" (486mm)
- Includes cut-out template
- 12-1/8" (308mm) front-to-back
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Rondalyn™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/4 in
- EPA Compliant:
- No
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Round
- Sink Bowl Size:
- 15 in x 12-1/8 in x 5-3/4 in
- Sink Bowl Size, Left:
- 18-1/2 in x 7-3/8 in x 18-1/2 in
- Sink Depth:
- 7-3/8 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-1/8 x 19-1/8 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 19-1/8 in