DESCRIPTION

  • For behind the wall installation
  • Trim kit sold separately

American Standard Rough In On/Off and Volume Control Valve

AR7

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$51.15
EACH
  • QUANTITY