DESCRIPTION

  • Connection: 1/2" NPSM male hose thread
  • Includes check valve
  • Round wall supply

American Standard Round Brass Elbow

A8888068

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NSPM
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
30 in
Material
Brass
Showerhead Function
3
Trim Only
No
WaterSense Labeled
Yes
Width
1-1/4 in

Starting at
$40.43
EACH
  • QUANTITY