DESCRIPTION

  • Easy to install
  • Includes concealed mounting with no exposed set screws

American Standard Round Modern Toilet Paper Holder

A8336230

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2 in
Material
Metal
Width
8-1/4 in

Starting at
$35.48
EACH
  • QUANTITY