Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
CR Series Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to install
- Easy to Install
- Includes concealed mounting with no exposed set screws
- Durability of Finishes: Chrome and PVD finishes will never tarnish.
- Toilet Tissue Holder tube shall be Brass tube
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- CR Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-5/16 in
- EPA Compliant:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Post Mount
- Length:
- 4-5/16 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Pivoting:
- No
- Projection:
- 4-5/16 in
- Size:
- 4-5/16 in x 8-1/4 in
- WaterSense Labeled:
- No
- Width:
- 8-1/4 in