DESCRIPTION

  • Brass construction
  • NPT: 1/2"

American Standard Round Shower Arm and Round Escutcheon

A1660186

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
6 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$29.7
EACH
  • QUANTITY

DOCUMENTS