DESCRIPTION

  • Adjustable bracket for personal showers
  • Round wall flange

American Standard Round Shower Slide Bar with Shower Bracket

A1660330

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
30 in
Length
30 in
Trim Only
No
WaterSense Labeled
No
Width
4-1/8 in

Starting at
$121.28
EACH
  • QUANTITY