DESCRIPTION

  • American Standard® genuine repair part
  • Includes a fit-flo molded-in drain
  • Molded-in structure support and a pebbled texture for slip-resistant safety

American Standard Screw Steel Optik Assembly

A0511220070A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Material
Brass
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$23.52
EACH
  • QUANTITY