DESCRIPTION

  • Bowl size: 14-1/4" x 10-3/4" x 6"
  • Faucet holes on 4" (102 mm) centers
  • Faucet ledge
  • Made of vitreous china
  • No overflow
  • Rear overflow
  • Soap depression

American Standard Declyn Sealed Overflow

A0321975

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Declyn
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Number Of Bowls
1
Overall Sink Size
20-1/2 in x 10-3/4 in x 18-1/2 in

Starting at
Call for Pricing
  • QUANTITY