This product requires certification to purchase.

0.5 gpm. Sensor Bathroom Sink Faucet in Polished Chrome

American Standard

Selectronic 0.5 gpm. Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7766305002
  • Item #12262707
  • Manufacturer Part #7766305.002
3.2 out of 5 Customer Rating
Brand image
American Standard

Selectronic 0.5 gpm. Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7766305002
  • Item #12262707
  • Manufacturer Part #7766305.002
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Vandal resistant: Designed to prevent damage, tampering and theft;Improved lead-free compliance: Meets code requirements to install with confidence;Optional remote control: Easily customize, maintain, and troubleshoot Selectronic® faucets and flush valves. Model 605XRCW, sold separately;Optional deck plate available: Choose 4 in. (102 mm) or 8 in. (203 mm), sold separately
  • Self-calibrating sensor: Advanced sensor is self-calibrating based on environment and lighting, reducing the maintenance time needed for manual adjustments
  • SmarTherm® safety shut-off: Prevents accidental scalding and is ASSE 1070 certified
  • Easy above-deck installation: All electronics are located in the spout for quick installation, hassle-free maintenance, and elimination of the below-deck box creating more space under the deck
  • Uses 20% less power: Using less power extends battery life, reducing costs, downtime and the maintenance time needed for replacement
  • Touchless for better hygiene: Helps to reduce the spread of germs
  • Dual inlets: For hot and cold water
  • Auto purge convenience: Periodically purges stagnant water to promote a cleaner, healthier environment
  • Auto shut-off saves water: Automatically turns water off after 55 seconds
  • Battery included: 6-year CR-P2 lithium battery installed in the faucet
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
5 in
Flow Rate
0.5 gpm
Height
5 in
Maximum Deck Thickness
1-1/2 in
Spout Height
5 in
Spout Reach
6-7/8 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Battery Size
CR-P2
Battery Type
Lithium
Collection
Selectronic
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Metering
Number of Handles
No Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
Yes
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1, ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Global
Type
A7766305002
WaterSense Labeled
No
UPC
012611962806