American Standard
Selectronic® 0.125 gpf Sensor Flush Valve
Part #A6063013002 | Item #4669583 | Manufacturer Part #6063013.002
Flush Type:
SensorProduct Details
- Exposed Selectronic battery toilet flush valve
- Electronic flush valve with Selectronic® proximity system for hygienic “Hands Free” operation
- Self-cleaning brass piston with integral wiper spring prevents clogging and reduces maintenance
- Positive seal ensures leak-free performance
- Fully mechanical manual override button can flush during a power outage
- Sanitary Flush - valve automatically flushes after 24 hours of non-use to maintain trap seal and clean fixture
- Fail-Safe - valve automatically closes on loss of power; remains closed during start-up
- Range can be adjusted manually or by remote control
- Can be installed left or right-handed
Recommended Accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI A117.1, ANSI A112.19.2]
ASME Specifications: ASME A112.19.2
ASSE Standards: ASSE 1037
Application: Commercial
Battery Type: Lithium
Built-In Grinder: No
Center Size: 3/4 in
Collection: Selectronic®
Color Finish: Polished Chrome
Color Finish Category: Chromes
EPA Compliant: Yes
End Connection 1: NPT
End Connections: NPT
Faucet Connection: NPT
Faucet Connection Size: 3/4 in
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 0.125 gpf
Flow Rate Range: Less than .25 gpf
Flush Type: Sensor
Flush Valve Application: Commercial Urinal
Green: [Yes, WaterSense]
Height: 16-1/2 in
IAPMO Listed: No
Length: 7-31/500 in
Material: Brass
Maximum Pressure: 80 psi
NSF Certified: Yes
Product Type: Flush Valve
Spud Location: Top
Spud Size: 3/4 in
Toilet Rough-In: 11-1/2 in
Type: A6063013002
WaterSense Labeled: Yes
Width: 2-7/8 in
-
Starting at $316.16
-
Starting at $316.16
-
Starting at $13.50
-
Starting at $24.75
-
Starting at $23.40
-
Starting at $149.25
-
Starting at $405.00
-
Starting at $52.80
-
Starting at $335.92