Selectronic® 0.5 gpf Sensor Operated, Concealed Urinal Flush Valve with Wall Box for 3/4" back spud

Part #A606B505007  |  Item #7256291  |  Manufacturer Part #606B505.007

$541.32 EACH

Valve Size:

3/4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Selectronic® 0.5 gpf Sensor Operated, Concealed Urinal Flush Valve with Wall Box for 3/4" back spud /$541.32

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Battery Size: CR-P2

Battery Type: Lithium

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Selectronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

End Connection 1: NPT, Sweat

End Connections: Sweat;NPT

Flow Rate: 0.5 gpf

Flow Rate Range: .25 gpf - 1.0 gpf

Flush Type: Sensor

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Button

IAPMO Listed: No

Material: Brass Alloy, Rubber

NSF Certified: Yes

Power Source: Electric

Valve Size: 3/4 in

WaterSense Labeled: Yes

Water Heater Capacity Range: Less than 10 gal