0.5 gpm 1-Hole Bathroom Faucet with AC Hardwired Transformer in Polished Chrome

You last purchased this on
 
American Standard

Selectronic® 0.5 gpm 1-Hole Bathroom Faucet with AC Hardwired Transformer in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Selectronic® 0.5 gpm 1-Hole Bathroom Faucet with AC Hardwired Transformer in Polished Chrome

  • Fast #
  • Part #A7059105002
  • Item #4831514
  • Manufacturer Part #7059105.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure compensating, vandal-resistant aerator
  • With single supply for cold or tempered water
  • Vandal resistant solid brass construction with solenoid, sensor and all electronic components enclosed in spout
  • Single Inlet to Spout: 18" flexible stainless steel hose with 3/8" compression fitting
  • Lead Free: Faucet contains less than or equals to 0.25% total lead content by weighted average
  • Hard-Wired Multi-AC: One transformer can run up to 15 faucets and/or flush valves at one time.
  • Range can be adjusted manually or with optional remote (sold separately)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Power Source:
Hardwired, AC
Spout Height:
6-1/2 in
Spout Reach:
5-1/2 in
Trim Only:
No
WaterSense Labeled:
No
Width:
2-31/50 in