0.5 gpm Electronic AC Cast Spout in Polished Chrome

This product has been replaced by

American Standard Plug-In AC Power Supply Kit
American Standard Plug-In AC Power Supply Kit
Manufacturer Part #PK00.PAC
You last purchased this on
 
American Standard

Selectronic® 0.5 gpm Electronic AC Cast Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Plug-In AC Power Supply Kit
American Standard Plug-In AC Power Supply Kit
Manufacturer Part #PK00.PAC
American Standard

Selectronic® 0.5 gpm Electronic AC Cast Spout in Polished Chrome

  • Fast #
  • Part #A6056105002
  • Item #4330164
  • Manufacturer Part #6056105.002
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral in-line strainer prevents clogging
  • Sensor and electronic controls are fully enclosed and water resistant
  • Electronic faucet with Selectronic® proximity system for hygienic “Hands Free” operation
  • Water pressure range from 20 to 125 psi
  • Factory-installed S.S. flex hose with 3/8" compression connection, 15" length
  • Order deck plate, mixing valve and remote control separately
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
0.5 gpm
Handle Type:
Sensor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Spout Height:
5-1/8 in
Spout Reach:
5-1/2 in
Trim Only:
No
WaterSense Labeled:
No