1.0 gpf Retrofit Urinal Flush Valve in Polished Chrome
Selectronic® 1.0 gpf Retrofit Urinal Flush Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be installed left or right handed
- Superior EPDM seals
- Fail safe operation
- CR-P2 lithium battery installed in the valve4 year battery life.
- Operating pressure range is 25 psi
- Includes CR-P2 lithium ion battery
- Does not include vacuum breaker, angle stop or sweat solder kit
- Replaces industry standard manual and electronic valves
- Can be installed left or right-handed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- Built-In Grinder:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Height:
- 16-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Power Source:
- Battery
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No