1.28 gpf Flush Valve in Polished Chrome

This product has been replaced by

American Standard Multi-AC Power Kit
American Standard 10 ft. Multi-AC Power Kit
Manufacturer Part #PK00.MAC
You last purchased this on
 
American Standard

Selectronic® 1.28 gpf Flush Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Multi-AC Power Kit
American Standard 10 ft. Multi-AC Power Kit
Manufacturer Part #PK00.MAC
American Standard

Selectronic® 1.28 gpf Flush Valve in Polished Chrome

  • Fast #
  • Part #A6068121002
  • Item #4729442
  • Manufacturer Part #6068121.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Electronic flush valve with Selectronic™ proximity system for hygienic hands free operation allows valve to flush during a power failure
  • Self-cleaning piston helps prevent clogging and reduces maintenance
  • MaP score: 1,000 grams of miso at 1.28 gpf when installed on an American Standard® universal bowl
  • State-of-the art electronics are immune to outside light
  • Fail-safe operation valve automatically closes on loss of power or water pressure
  • Sanitary flush valve automatically flushes after 24 hours of non-use to maintain trap seal
  • Fully mechanical manual override button can flush toilet during a power outage
  • Positive seal ensures leak-free performance
  • Water-Tite® design ensures dependable performance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
GSA Approved:
No
Height:
16-1/8 in
IAPMO Listed -:
No
Material:
Brass, Vitreous China
NSF Certified:
Yes
Volts:
250V
WaterSense Labeled:
No