1.5 gpm 1-Hole Centerset Bathroom Faucet with AC Power Supply in Polished Chrome
This product has been replaced by
Manufacturer Part #PK00.MAC
Selectronic® 1.5 gpm 1-Hole Centerset Bathroom Faucet with AC Power Supply in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Permanent EverClean® surface inhibits the growth of stain and odor causing bacteria, mold and mildew
- Deep basin with sloped back minimizes splashing
- Vitreous china
- Sink has sealed overflow to eliminate an area where water can pool
- Includes a removable acrylic shroud that allows access to drain and faucet electronics
- Drain is offset to prevent the water stream from hitting the grid drain
- Integral side and back splashes
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Spout Height:
- 7 in
- Spout Reach:
- 6-1/8 in
- Spout Type:
- Rigid, Swivel, Gooseneck
- Trim Only:
- No
- WaterSense Labeled:
- No