1.5 gpm Proximity Faucet in Polished Chrome
Moments™ 1.5 gpm Proximity Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure-compensating vandal-resistant aerator
- Single supply for cold or tempered water
- Range can be adjusted manually or with optional remote
- Plug-in power source
- Mixing valve sold separately
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Moments™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Holes:
- 1 Hole
- Spout Height:
- 5 in
- Spout Reach:
- 6-1/16 in
- Trim Only:
- No
- WaterSense Labeled:
- No