1-Hole Integrated Proximity Faucet Ceramic in Polished Chrome

You last purchased this on
 
American Standard

Selectronic® 1-Hole Integrated Proximity Faucet Ceramic in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Selectronic® 1-Hole Integrated Proximity Faucet Ceramic in Polished Chrome

  • Fast #
  • Part #A7056205002
  • Item #4669672
  • Manufacturer Part #7056205.002
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Power supply included
  • Removable Handle: Installer can adjust temperature & remove handle to prevent users from adjusting temperature.
  • Electronic faucet with Selectronic® proximity system for hygienic “Hands Free” operation
  • Lead-Free: Faucet contains less than or equal to 0.25% total lead content by weighted average.
  • Safety Timer: Helps prevent vandalism by turning the faucet off if the sensor is covered for more than 1 minute.
  • Easily Adjustable: Range & running time can easily be adjusted manually or with the optional Remote Control.
  • Flexible Mounting: Single post mounting with optional 4" deck plate
  • Seamless Cast Brass Spout: Easy to clean. Vandal-resistant. Ideal for high-use commercial installations
  • <strong>5 Year Limited Warranty for Commercial Installations</strong>
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
Battery Type:
Lithium
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
No
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
Battery, AC
Spout Height:
6-1/2 in
Spout Reach:
5-1/2 in
Trim Only:
No
Volts:
240V
WaterSense Labeled:
No
Width:
2-5/8 in