Selectronic® 6-1/4 in. 1.6 gpf Sensor Operated Concealed Toilet Flush Valve for Floor Mount and Back Spud Bowl

Part #A606B261007  |  Item #7256236  |  Manufacturer Part #606B261.007

$361.40 EACH

Flow Rate:

1.6 gpf
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Selectronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

End Connection 1: IPS

End Connections: IPS

Flow Rate: 1.6 gpf

Flush Type: Sensor

GSA Approved: No

Height: 6-1/4 in

IAPMO Listed: No

NSF Certified: Yes

WaterSense Labeled: No

Width: 6-1/4 in