Battery Toilet in Polished Chrome
Selectronic® Battery Toilet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Positive seal ensures leak-free performance
- Fully mechanical manual override
- Self-cleaning piston helps prevent clogging and reduces maintenance
- Range can be adjusted without tools (manually or by remote control)
- State-of-the art electronics are immune to outside light
- Water tight design ensures dependable performance
- Sanitary flush valve automatically flushes after 24 hours of non-use to maintain trap seal
- Fail-safe operation valve automatically closes on loss of power or water pressure
- Can be installed left or right-handed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Battery Type:
- Lithium-ion
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 16-1/2 in
- IAPMO Listed -:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-7/8 in