
American Standard
Selectronic® Brass Deck Plate for Single Post Selectronic & Metering Faucets in Brushed Nickel
Part #A605P800295 | Item #7626296 | Manufacturer Part #605P800.295
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Pallet: 280
How to get it:
Product Details
- For use with single post Selectronic & Metering faucets
- Forged brass construction
- Center fixation ring prevents the faucet spout from rotating
- 1-1/4" fixation bolts with quick spin nuts secure the plate to the deck
- 8" Deck Plate Dimensions: 10-1/8" x 2-3/8" x 9/16" (258 x 59 x 15mm)
Documents
Specifications
Application: Commercial
Built-In Grinder: No
Center Size: 8 in
Collection: Selectronic®
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Faucet Part Type: Deck Plate
Height: 9/16 in
Length: 10-1/8 in
Material: Brass
Origin: Global
Width: 2-3/8 in