No Handle Deck Mount Service Faucet in Polished Chrome

You last purchased this on
 
American Standard

NextGen™ Selectronic® No Handle Deck Mount Service Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

NextGen™ Selectronic® No Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #A775B315002
  • Item #7233596
  • Manufacturer Part #775B315.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet installs from the top without a control box below deck
  • Battery and solenoid valve easily accessible after removing cover
  • Simple, integrated design with all electronics contained in the faucet spout
  • Plug-In & Hard-Wired AC power supplies are available. POWER KIT SOLD SEPARATELY.
  • 1.5 gpm saves 32% of water usage when compared to a 2.2 gpm faucet
  • Self-cleaning solenoid reduces maintenance
  • .5 gpm saves 77% of water usage when compared to a 2.2 gpm faucet
  • Fail-safe faucet automatically shuts off upon loss of power or dead battery and does not require a reset
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1, ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1070 2015
Application:
Commercial
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
NextGen™ Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
5-3/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Electronic
Faucet Valve Type:
Solenoid
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Electronic
IAPMO Listed -:
No
Installation Type:
Deck Mount
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Metal
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Power Source:
Battery
Pressure - High:
120
Pressure - Low:
20
Scald Guard:
No
Spout Height:
5 in
Spout Reach:
4-15/16 in
Spray Type:
Laminar
Trim Only:
No
UL Listed:
UL 1310
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No