Selectronic® Electronic Bathroom Sink Faucet in Polished Chrome

Part #A6053163002  |  Item #7737555  |  Manufacturer Part #6053163.002

$379.60 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Selectronic® Electronic Bathroom Sink Faucet in Polished Chrome /$379.60

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

AMP: 2

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Bathroom Faucet Type: Electronic

Battery Type: PWRX™

Built-In Grinder: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Selectronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 7-1/8 in

Drain Included: No

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 11-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Solenoid

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Height: 11-1/8 in

Length: 7-1/8 in

Material: Brass

Maximum Deck Thickness: 2 in

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Holes: 1 Hole

Power Source: Battery

Size: 7-1/8 in x 2 in

Spout Height: 7 in

Spout Reach: 6-1/8 in

Spout Type: Gooseneck

Vandal Resistant: Yes

WaterSense Labeled: Yes

Width: 2 in