Exposed Urinal Flush Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #PK00.HAC
Selectronic® Exposed Urinal Flush Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fail-safe operation
- Valve rough-in is 11-1/2"
- Exclusive self-cleaning piston action flush valve with integral wiper spring
- Sanitary Flush - valve automatically flushes after 24 hours of non-use to clean fixture & maintain trap seal
- Complete kit includes vacuum breaker, angle stop or sweat solder kit
- Operating pressure range is 25 psi
- Superior EPDM seals
- Can be installed left or right handed
- Stadium Flush - valve delivers short flush every 2 minutes during periods of high use
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- Built-In Grinder:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Height:
- 16-1/8 in
- Length:
- 5-1/4 in
- NSF Certified:
- Yes
- Type:
- A6062101002
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No