Selectronic® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #A6055165002  |  Item #4488309  |  Manufacturer Part #6055165.002

$325.00 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Selectronic® No Handle Sensor Bathroom Sink Faucet in Polished Chrome /$325.00

Product Details

  • Vandal-resistant construction with fully enclosed water resistant electronics
  • Pressure compensating vandal-resistant multi-laminar spray
  • Range can be adjusted manually or with optional remote
  • Single inlet for cold or tempered water
  • Factory-installed 15' stainless steel flex hose with 3/8" compression connection
  • Integral in-line strainer prevents clogging
  • Water pressure range from 20 to 125 psi
  • Water pressure range from 20 to 125 psi
  • Lead-Free: Contains less than or equal to 0.25% total lead content by weighted average

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

Bathroom Faucet Type: Sensor

Battery Type: Lithium-ion

Built-In Grinder: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Selectronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 7-1/4 in

EPA Compliant: No

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 0.5 gpm

Green: WaterSense, Yes

Handle Type: Less Handles

Height: 11-1/8 in

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 7-1/4 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: No Handle

Number of Holes: 1 Hole

Size: 7-1/4 in x 2 in

Spout Height: 7 in

Spout Reach: 6-1/8 in

Spout Type: Gooseneck

Toilet Bowl Length: 7-1/4 in

Trim Only: No

WaterSense Labeled: Yes

Width: 2 in