No Handle Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Selectronic® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Selectronic® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A605B102002
  • Item #7256247
  • Manufacturer Part #605B102.002
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hygienic, touch-free operation
  • Easy and flexible installation with single post mounting with optional 4" and 8" deck plate and a water resistant solenoid enclosure that mounts to the wall
  • Flexible Selectronic® platform with programmable, multi-function sensor
  • Safety timer helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more
  • Patented, easy to service integrated strainer protects solenoid from debris and strainer is enclosed in removable debris cup for easy service
  • Faucet can be programmed to open at a pre-determined time after last use to purge the faucet and water lines
  • Self-cleaning solenoid valve: wiper spring prevents clogging
  • Durable vandal-resistant brass body is ideal for high-use commercial applications
  • Fail-safe faucet automatically shuts off upon loss of power or dead battery and prevents costly excess water usage and potential flooding
  • Adjustable range detection zone can be adjusted manually or with optional remote control
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
Bathroom Faucet Type:
Sensor
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
7-1/2 in
EPA Compliant:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
5-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Less Handles
Height:
6-3/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
7-1/2 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Power Source:
Electric
Size:
7-1/2 in x 2 in
Spout Height:
5-1/8 in
Spout Reach:
5-1/2 in
Spout Type:
Standard
Trim Only:
No
Volts:
240V
WaterSense Labeled:
Yes
Width:
2 in