No Handle Sensor Bathroom Sink Faucet in Polished Chrome
Selectronic® No Handle Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hygienic, touch-free operation
- Easy installation with simple integrated design; sensor, solenoid valve and electronics are enclosed in the spout and no control box below deck
- Flexible Selectronic® platform with programmable, multi-function sensor
- Adjustable range detection zone can be adjusted manually or with optional remote control
- Faucet can be programmed to open at a pre-determined time after last use to purge the faucet and water lines
- Safety timer helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more
- Seamless cast brass body with no crevices is easy to clean and vandal-resistant
- Single inlet for cold or tempered water has an inlet hose that includes a filter screen to protect the solenoid valve
- Fail-safe faucet automatically shuts off upon loss of power or dead battery and prevents costly excess water usage and potential flooding
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- EPA Compliant:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Electric
- Pressure - Maximum:
- 125 psi
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Cast
- Trim Only:
- No
- Volts:
- 100/240V
- WaterSense Labeled:
- No