Selectronic® Remote Control Electronic Faucet and Flush Valve in Polished Chrome

Part #A605XRCT  |  Item #4732448  |  Manufacturer Part #605XRCT

$227.76 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 750

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Change functions or adjust setup parameters on any Selectronic® faucet or flush valve
  • USB port allows owner to download new functionality from American Standard®
  • Battery powered
  • Battery powered
  • Can be used to program all Selectronic faucets and flush valves

Specifications

ADA Compliant: Yes

Application: Commercial

Brand Model Compatibility: Selectronic® Faucets and Flush Valves

Built-In Grinder: No

Collection: Selectronic®

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Remote Control

GSA Approved: No

IAPMO Listed: No

NSF Certified: Yes

Product Type: Accessories

WaterSense Labeled: No

Weight: 0.8