Sensor Operated Concealed Toilet Flush Valve in Polished Chrome
This product has been replaced by
Manufacturer Part #PK00.PAC
Selectronic® Sensor Operated Concealed Toilet Flush Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 11 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Power Source:
- Electric
- Valve Size:
- 1 in
- Volts:
- 240V
- WaterSense Labeled:
- Yes
- Width:
- 15-7/8 in