Solenoid Assembly for 6063.013 Urinal Flush valve
Selectronic® Solenoid Assembly for 6063.013 Urinal Flush valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits Brand American Standard
- For Use With Flush Valves
- Solenoid Assembly
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 6063.013 Urinal Flush valve
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Product Type:
- Solenoid Assembly
- WaterSense Labeled:
- No