Toilet Flush Valve Piston and Solenoid Assembly for American Standard 6065.122 Proximity Toilet Flush Valve
Selectronic® Toilet Flush Valve Piston and Solenoid Assembly for American Standard 6065.122 Proximity Toilet Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 6065.122 Proximity Toilet Flush Valve
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Type:
- AM9648520070A
- WaterSense Labeled:
- No