Urinal Piston Assembly for American Standard 6062.410 Proximity Urinal Concealed Flush Valve 1.0 and 0.5 Gpf

You last purchased this on
 
American Standard

Selectronic® Urinal Piston Assembly for American Standard 6062.410 Proximity Urinal Concealed Flush Valve 1.0 and 0.5 Gpf

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Selectronic® Urinal Piston Assembly for American Standard 6062.410 Proximity Urinal Concealed Flush Valve 1.0 and 0.5 Gpf

  • Fast #
  • Part #AM9648010070A
  • Item #5133032
  • Manufacturer Part #M964801-0070A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • American Standard® genuine repair part
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Repair
BAA Compliant:
No
Brand Model Compatibility:
6062.410 Proximity Urinal Concealed Flush Valve
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Selectronic®
IAPMO Listed -:
No
NSF Certified:
Yes
Product Type:
Piston Assembly
WaterSense Labeled:
No