Alkaline Automatic Flush Valve Retrofit Kit

You last purchased this on
 
American Standard

Alkaline Automatic Flush Valve Retrofit Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Alkaline Automatic Flush Valve Retrofit Kit

  • Fast #
  • Part #ASMGODIA002
  • Item #7347112
  • Manufacturer Part #SMGODIA.002
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easily converts a manual flush valve to automatic operation
  • Easy installation. No need to turn off water supply
  • Retrofits popular Sloan and Zurn diaphragm-operated manual flush valves
  • Includes (4) C-sized alkaline batteries. 3 year battery life
  • Optional 24 hour sanitary flush
  • Electronic courtesy flush button
  • Angled sensor delivers reliable flush even with toilet seat in raised position
  • Gear operator replaces flush valve handle
  • Can be installed left or right-handed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Commercial
BAA Compliant:
No
Battery Size:
C
Battery Type:
Alkaline
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Control Type:
Electronic
Depth:
8-3/8 in
GSA Approved:
No
Handle Included:
Yes
Height:
5-1/2 in
IAPMO Listed -:
No
Installation Type:
Side Mount
Length:
4-7/8 in
Material:
Brass
NSF Certified:
Yes
Number of Handles:
No Handle
Product Type:
Automatic Flush Valve Retrofit Kit
WaterSense Labeled:
No