Single Lever Handle Valve Trim Only in Polished Chrome

This product has been replaced by

American Standard Polished Chrome Single Handle Single Function Shower Faucet Trim Only
American Standard Single Handle Valve Trim in Polished Chrome
Manufacturer Part #TU064500.002
You last purchased this on
 
American Standard

Serin® Single Lever Handle Valve Trim Only in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Polished Chrome Single Handle Single Function Shower Faucet Trim Only
American Standard Single Handle Valve Trim in Polished Chrome
Manufacturer Part #TU064500.002
American Standard

Serin® Single Lever Handle Valve Trim Only in Polished Chrome

  • Fast #
  • Part #AT064500002
  • Item #4297425
  • Manufacturer Part #T064500.002
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable brass construction
  • Limited lifetime warranty on function and finish
  • Trim only
  • Durable Brass Construction
  • Ceramic disc valve provides a lifetime of smooth handle operation and drip-free performance
  • Hot Limit Safety Stop protects from accidental scalding
  • Valve Body
  • Cast Brass Diverter tub spout
  • Limited Lifetime Warranty - Function & Finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Built-In Grinder:
No
Collection:
Serin®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
10 in
Faucet Part Type:
Trim
Handle Type:
Lever
Height:
10 in
IAPMO Listed -:
No
NSF Certified:
Yes
Number of Handles:
Single Handle
Sink Material:
Brass
Trim Only:
Yes
Tub Spout Type:
Diverter
WaterSense Labeled:
No
Width:
7 in