1.5 gpm 1-Hole Battery Electronic Deck Mount Lavatory Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #PK00.HAC
Serin® 1.5 gpm 1-Hole Battery Electronic Deck Mount Lavatory Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 90-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vandal-resistant brass construction
- Fully enclosed water resistant electrical controls
- Deck-mounted electronic sensor operated proximity faucet
- With single inlet connection for tempered water
- Thermostatic mixing valve sold separately
- Includes single function sensor auto resets to changing surroundings
- Powered individually or daisy-chained up to 15 units
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI 117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Serin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 9-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Power Source:
- Hardwired, AC
- Pressure - Maximum:
- 120 psi
- Spout Height:
- 6-11/16 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Low Arc, Gooseneck
- Trim Only:
- No
- Volts:
- 100/240V
- WaterSense Labeled:
- Yes