3-7/20 in. Metal Handle Kit in Polished Chrome
Serin® 3-7/20 in. Metal Handle Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Serin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 1-1/2 in
- Length:
- 3-7/20 in
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Weight:
- 1 lb
- Width:
- 1-11/20 in