Serin® Double Lever Handle Thermostatic Valve Trim Only in Polished Chrome

Part #AT064740002  |  Item #4297560  |  Manufacturer Part #T064740.002

Call for Pricing

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Trim only
  • Metal wall escutcheon
  • Metal knob Handles
  • LESS Valve
  • ADA Compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Built-In Grinder: No

Cartridge Type: Thermostatic

Collection: Serin®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Height: 6-11/16 in

Faucet Part Type: Valve Trim

Handle Type: Lever

Height: 6-11/16 in

IAPMO Listed: No

Material: Zinc

Maximum Pressure: 80 psi

NSF Certified: Yes

Number of Handles: Two Handle

Sink Material: Brass

Size: 7-7/8 in

Trim Only: Yes

Valve Trim Type: Thermostatic

Valve Type: Thermostatic Valve

WaterSense Labeled: No

Width: 6-4/5 in