No Handle Sensor and Wall Mount Bathroom Sink Faucet in Polished Chrome
Serin® No Handle Sensor and Wall Mount Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3.000 PT: 90-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable spout reach adjusts from 6" to 9" to prevent splashing when installed with different size sinks
- Sensor in spout tip allows for clean, streamlined style and helps reduce vandalism
- Trim kit for Serin® wall-mount sensor-operated faucet
- Universal voltage: plug-in and hard-wired power supply can accept input voltage range of 100 – 240 VAC, 50/60 Hz
- Easy to service, integrated in-line strainer protects the solenoid from debris and is enclosed in removable debris cup for easy service
- Safety timer helps prevent vandalism by turning off the faucet if the sensor is covered for 55 seconds or more
- Self-cleaning solenoid reduces maintenance, wiper spring keeps diaphragm hole clean with every use
- Self-adapting sensor automatically sets the detection range by evaluating the surroundings
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor, Wall Mount
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Serin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 8-7/8 in
- EPA Compliant:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 3-11/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-7/8 in
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Size:
- 8-7/8 in x 2-3/4 in
- Spout Height:
- 8 in
- Spout Reach:
- 8-7/8 in
- Spout Type:
- Stationary
- Trim Only:
- No
- Volts:
- 100/240V
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in